Zoro Homepage

WIRE SHELVING UNIT W/13 RED BINS

  • Mfr # 2475-953954RD

  • Zoro # G916531831


product price: $976.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
13
Load Capacity
400 lb
Number of Shelves
6
Bin Color
Red
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-953954RD
Zoro #
G916531831
UPC #
651588016800
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Depth
24 in
Overall Width
36 in

Details

Number of Bins
13
Load Capacity
400 lb
Number of Shelves
6
Bin Color
Red
Color
Galvanized
Material
Carbon Steel
Item
Solid Shelving Unit

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 9 23-7/8''L x 11''W x 10''H QUS953 and 4 23-7/8''L x 16-1/2''W x 11''H QUS954 red black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.