Zoro Homepage

WIRE SHELVING UNIT W/13 YELLOW BINS

  • Mfr # 2475-953954YL

  • Zoro # G916531817


product price: $976.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Material
Carbon Steel
Bin Color
Yellow
Overall Width
36 in
Number of Bins
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-953954YL
Zoro #
G916531817
UPC #
651588016824
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
24 in

Details

Color
Galvanized
Material
Carbon Steel
Bin Color
Yellow
Number of Bins
13
Number of Shelves
6
Load Capacity
400 lb
Item
Solid Shelving Unit

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 9 23-7/8''L x 11''W x 10''H QUS953 and 4 23-7/8''L x 16-1/2''W x 11''H QUS954 yellow black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.