Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/140 BLUE BINS

  • Mfr # WR74-1272-101102BL

  • Zoro # G116527931


product price: $1,258.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
74 in
Overall Width
12 in
Material
Carbon Steel
Number of Shelves
12
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1272-101102BL
Zoro #
G116527931
UPC #
651588078297
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
12 in
Length
72 in

Details

Material
Carbon Steel
Number of Shelves
12
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Color
Chrome

Description

Bin Wire Shelving System, 72''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 80 QSB101 and 60 QSB102 blue bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.