
WIRE SHELVING UNIT W/140 IVORY BINS
Mfr # WR74-1272-101102IV
Zoro # G316527953
product price: $1,515.99
/eaKey Features
Load Capacity
600-800 lb
Number of Shelves
12
Color
Chrome
Length
72 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1272-101102IV
Zoro #
G316527953
UPC #
651588078334
Country of Origin
Multiple
Dimensions
Length
72 in
Overall Width
12 in
Overall Height
74 in
Details
Load Capacity
600-800 lb
Number of Shelves
12
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 72''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 80 QSB101 and 60 QSB102 ivory bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.