
WIRE SHELVING UNIT W/140 YELLOW BINS
Mfr # WR74-1872-103104YL
Zoro # G416527044
product price: $1,942.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
12
Material
Carbon Steel
Load Capacity
600-800 lb
Overall Width
18 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1872-103104YL
Zoro #
G416527044
UPC #
651588080290
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
74 in
Length
72 in
Details
Number of Shelves
12
Material
Carbon Steel
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Color
Chrome
Description
Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 80 QSB103 and 60 QSB104 yellow bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.