
WIRE SHELVING UNIT W/176 BLUE BINS
Mfr # WR74-1272-176101BL
Zoro # G016528304
product price: $1,531.99
/eaKey Features
Number of Shelves
12
Length
72 in
Material
Carbon Steel
Overall Width
12 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1272-176101BL
Zoro #
G016528304
UPC #
651588078655
Country of Origin
Multiple
Dimensions
Length
72 in
Overall Width
12 in
Overall Height
74 in
Details
Number of Shelves
12
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Description
Bin Wire Shelving System, 72''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 110 QSB102 blue bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.