Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/176 YELLOW BINS

  • Mfr # WR74-1872-176103YL

  • Zoro # G616527363


product price: $2,023.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Overall Height
74 in
Number of Shelves
12
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1872-176103YL
Zoro #
G616527363
UPC #
651588080658
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Length
72 in

Details

Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
12
Load Capacity
600-800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, 72''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 110 QSB104 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.