Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/18 BLUE BINS

  • Mfr # WRS-7-606BL

  • Zoro # G516533129


product price: $1,029.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
400 lb
Material
Carbon Steel
Overall Width
18 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRS-7-606BL
Zoro #
G516533129
UPC #
651588045138
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
74 in

Details

Color
Chrome
Load Capacity
400 lb
Material
Carbon Steel
Number of Shelves
7
Bin Color
Blue
Number of Bins
18
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 18 17-5/8''L x 8-3/8''W x 4-5/8''H blue bins QED606, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.