Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/18 RED BINS

  • Mfr # WRS-7-606RD

  • Zoro # G516533099


product price: $759.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Red
Load Capacity
400 lb
Material
Carbon Steel
Overall Width
18 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-606RD
Zoro #
G516533099
UPC #
651588045176
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
74 in

Details

Bin Color
Red
Load Capacity
400 lb
Material
Carbon Steel
Number of Shelves
7
Number of Bins
18
Color
Chrome
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 18 17-5/8''L x 8-3/8''W x 4-5/8''H red bins QED606, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.