
WIRE SHELVING UNIT W/18 YELLOW BINS BINS
Mfr # W7-14-18YL
Zoro # G916527155
product price: $763.99
/eaKey Features
Color
Chrome
Overall Width
18 in
Overall Height
74 in
Load Capacity
800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W7-14-18YL
Zoro #
G916527155
UPC #
651588040690
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
74 in
Length
36 in
Details
Color
Chrome
Load Capacity
800 lb
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
7
Description
Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 18 14''L x 8-1/4''W x 6-1/2''H yellow bins QP1496, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.