
WIRE SHELVING UNIT W/18 YELLOW BINS
Mfr # WRS-7-110YL
Zoro # G416533151
product price: $684.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
7
Number of Bins
18
Color
Chrome
Material
Carbon Steel
Bin Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS-7-110YL
Zoro #
G416533151
UPC #
651588044957
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
18 in
Overall Depth
36 in
Details
Number of Shelves
7
Number of Bins
18
Color
Chrome
Material
Carbon Steel
Bin Color
Yellow
Load Capacity
400 lb
Item
Merchandising and Display Rack/Cart
Description
Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 18 17-7/8''W x 11-1/8''D x 4''H yellow bins QSB110, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.