
WIRE SHELVING UNIT W/21 BLUE BINS
Mfr # 2475-952BL
Zoro # G416531881
product price: $1,242.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Bin Color
Blue
Number of Bins
21
Overall Depth
24 in
Material
Carbon Steel
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2475-952BL
Zoro #
G416531881
UPC #
651588016664
Country of Origin
Multiple
Dimensions
Overall Depth
24 in
Overall Width
36 in
Overall Height
75 in
Details
Bin Color
Blue
Number of Bins
21
Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Number of Shelves
8
Load Capacity
400 lb
Description
Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 23-7/8''L x11''W x 7''H QUS952 blue black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.