Zoro Homepage

WIRE SHELVING UNIT W/21 YELLOW BINS

  • Mfr # 2475-952YL

  • Zoro # G316531783


product price: $986.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Number of Bins
21
Material
Carbon Steel
Overall Depth
24 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-952YL
Zoro #
G316531783
UPC #
651588016701
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Width
36 in
Overall Height
75 in

Details

Load Capacity
400 lb
Number of Bins
21
Material
Carbon Steel
Item
Solid Shelving Unit
Color
Galvanized
Bin Color
Yellow
Number of Shelves
8

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 23-7/8''L x11''W x 7''H QUS952 yellow black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.