Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/24 BLACK BINS

  • Mfr # WR7-245BK

  • Zoro # G416527457


product price: $797.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Load Capacity
800 lb
Color
Chrome
Number of Shelves
7
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR7-245BK
Zoro #
G416527457
UPC #
651588129432
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
74 in
Length
48 in

Details

Load Capacity
800 lb
Color
Chrome
Number of Shelves
7
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Bin Wire Shelving System, 36''W x 12''D x 74''H overall size, 800 lb. capacity per shelf, includes: 7 wire shelves, 4 posts, and 24 QUS245 black bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.