Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/24 BLACK BINS

  • Mfr # WRS-7-108BK

  • Zoro # G716533073


product price: $880.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Black
Number of Bins
24
Number of Shelves
7
Overall Height
74 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRS-7-108BK
Zoro #
G716533073
UPC #
651588044735
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
18 in
Overall Depth
36 in

Details

Bin Color
Black
Number of Bins
24
Item
Merchandising and Display Rack/Cart
Number of Shelves
7
Load Capacity
400 lb
Color
Chrome
Material
Carbon Steel

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 24 17-7/8''W x 8-3/8''D x 4''H black bins QSB108, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.