Zoro Homepage

WIRE SHELVING UNIT W/24 BLUE BINS

  • Mfr # 2475-951BL

  • Zoro # G216531869


product price: $1,222.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Bin Color
Blue
Overall Height
75 in
Overall Width
36 in
Number of Bins
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475-951BL
Zoro #
G216531869
UPC #
651588016602
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
24 in

Details

Load Capacity
400 lb
Bin Color
Blue
Number of Bins
24
Number of Shelves
7
Item
Solid Shelving Unit
Material
Carbon Steel
Color
Galvanized

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 24 23-7/8''L x 8-1/4''W x 9''H QUS951 blue black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.