Zoro Homepage

WIRE SHELVING UNIT W/24 IVORY BINS MOBILE

  • Mfr # MWRS-7-108IV

  • Zoro # G816533089


product price: $1,035.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Ivory
Overall Length
36 in
Number of Shelves
7
Overall Width
18 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-7-108IV
Zoro #
G816533089
UPC #
651588071274
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Height
74 in

Details

Bin Color
Ivory
Number of Shelves
7
Item
Merchandising and Display Rack/Cart
Load Capacity
400 lb
Material
Carbon Steel
Color
Chrome
Total Number of Bins
24

Description

Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 24 17-7/8''L x 8-3/8''W x 4''H ivory bins QSB108 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.