Zoro Homepage

WIRE SHELVING UNIT W/24 IVORY BINS

  • Mfr # WR7-245IV

  • Zoro # G816527880


product price: $780.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Number of Shelves
7
Load Capacity
800 lb
Material
Carbon Steel
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR7-245IV
Zoro #
G816527880
UPC #
651588129494
Country of Origin
Multiple

Dimensions

Length
48 in
Overall Width
12 in
Overall Height
74 in

Details

Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
7
Load Capacity
800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, 36''W x 12''D x 74''H overall size, 800 lb. capacity per shelf, includes: 7 wire shelves, 4 posts, and 24 QUS245 ivory bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.