Zoro Homepage

WIRE SHELVING UNIT W/24 IVORY BINS

  • Mfr # WRS-7-108IV

  • Zoro # G516533051


product price: $850.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Ivory
Overall Depth
36 in
Number of Shelves
7
Overall Height
74 in
Number of Bins
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-108IV
Zoro #
G516533051
UPC #
651588044797
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Height
74 in
Overall Width
18 in

Details

Item
Merchandising and Display Rack/Cart
Bin Color
Ivory
Number of Shelves
7
Number of Bins
24
Load Capacity
400 lb
Material
Carbon Steel
Color
Chrome

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 24 17-7/8''W x 8-3/8''D x 4''H ivory bins QSB108, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.