Zoro Homepage

WIRE SHELVING UNIT W/24 RED BINS BINS

  • Mfr # W7-18-24RD

  • Zoro # G016527154


product price: $886.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Length
36 in
Load Capacity
800 lb
Number of Shelves
7
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-18-24RD
Zoro #
G016527154
UPC #
651588040799
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Width
18 in
Overall Height
74 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
800 lb
Number of Shelves
7
Color
Chrome

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 24 18-1/2''L x 8-3/8''W x 7''H red bins QP1887, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.