
WIRE SHELVING UNIT W/24 RED BINS MOBILE
Mfr # MWRS-7-108RD
Zoro # G416533069
product price: $1,035.99
/eaKey Features
Overall Length
36 in
Load Capacity
400 lb
Overall Width
18 in
Number of Shelves
7
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRS-7-108RD
Zoro #
G416533069
UPC #
651588071298
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Width
18 in
Overall Height
74 in
Details
Load Capacity
400 lb
Item
Merchandising and Display Rack/Cart
Number of Shelves
7
Color
Chrome
Bin Color
Red
Total Number of Bins
24
Material
Carbon Steel
Description
Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 24 17-7/8''L x 8-3/8''W x 4''H red bins QSB108 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.