
WIRE SHELVING UNIT W/24 YELLOW BINS
Mfr # 2475-951YL
Zoro # G216531937
product price: $1,240.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Galvanized
Number of Shelves
7
Overall Width
36 in
Overall Height
75 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2475-951YL
Zoro #
G216531937
UPC #
651588016640
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
75 in
Overall Depth
24 in
Details
Color
Galvanized
Number of Shelves
7
Material
Carbon Steel
Item
Solid Shelving Unit
Load Capacity
400 lb
Number of Bins
24
Bin Color
Yellow
Description
Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 24 23-7/8''L x 8-1/4''W x 9''H QUS951 yellow black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.