Zoro Homepage

WIRE SHELVING UNIT W/24 YELLOW BINS BINS

  • Mfr # W7-12-24YL

  • Zoro # G016530895


product price: $649.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Height
74 in
Overall Width
18 in
Material
Carbon Steel
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-12-24YL
Zoro #
G016530895
UPC #
651588040218
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
18 in
Length
36 in

Details

Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel
Load Capacity
800 lb
Number of Shelves
7

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 24 12-1/2''L x 8-3/8''W x 5''H yellow bins QP1285, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.