Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/24 YELLOW BINS MOBILE

  • Mfr # MWRS-7-108YL

  • Zoro # G216533047


product price: $897.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
400 lb
Overall Height
74 in
Color
Chrome
Overall Length
36 in
Total Number of Bins
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-7-108YL
Zoro #
G216533047
UPC #
651588071311
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Length
36 in
Overall Width
18 in

Details

Load Capacity
400 lb
Color
Chrome
Total Number of Bins
24
Bin Color
Yellow
Number of Shelves
7
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 24 17-7/8''L x 8-3/8''W x 4''H yellow bins QSB108 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.