
WIRE SHELVING UNIT W/24 YELLOW BINS
Mfr # WR9-209YL
Zoro # G116527955
product price: $637.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
9
Load Capacity
800 lb
Overall Height
74 in
Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR9-209YL
Zoro #
G116527955
UPC #
651588127674
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Length
36 in
Overall Width
12 in
Details
Number of Shelves
9
Item
Shelving Unit Wire
Load Capacity
800 lb
Color
Chrome
Material
Carbon Steel
Description
Bin Wire Shelving System, 36''W x 12''D x 74''H overall size, 800 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 24 QSB209 yellow bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.