Zoro Homepage

WIRE SHELVING UNIT W/24 YELLOW BINS

  • Mfr # WRS-7-108YL

  • Zoro # G516533204


product price: $880.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Yellow
Number of Bins
24
Load Capacity
400 lb
Number of Shelves
7
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-108YL
Zoro #
G516533204
UPC #
651588044834
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
18 in
Overall Height
74 in

Details

Bin Color
Yellow
Number of Bins
24
Load Capacity
400 lb
Number of Shelves
7
Color
Chrome
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 24 17-7/8''W x 8-3/8''D x 4''H yellow bins QSB108, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.