
WIRE SHELVING UNIT W/26 BLUE BINS BINS
Mfr # W7-18-26BL
Zoro # G516527142
product price: $958.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Chrome
Overall Width
18 in
Load Capacity
800 lb
Number of Shelves
7
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W7-18-26BL
Zoro #
G516527142
UPC #
651588040836
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Length
36 in
Overall Height
74 in
Details
Color
Chrome
Load Capacity
800 lb
Number of Shelves
7
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Bin System Unit, stationary, includes: 4 posts, 7 wire shelves, 10 18-1/2''L x 6-5/8''W x 7''H QP1867 and 16 18-1/2''L x 8-3/8''W x 7''H blue bins QP1887, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.