Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/28 BLUE BINS BINS

  • Mfr # W7-12-28BL

  • Zoro # G416530860


product price: $804.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Material
Carbon Steel
Length
36 in
Number of Shelves
7
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-12-28BL
Zoro #
G416530860
UPC #
651588040379
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Width
18 in
Overall Height
74 in

Details

Load Capacity
800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Number of Shelves
7
Color
Chrome

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves, 20 12-1/2''L x 6-5/8''W x 5''H QP1265 and 8 12-1/2''L x 8-3/8''W x 5''H blue bins QP1285, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.