Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/28 BLUE BINS BINS

  • Mfr # W7-18-28BL

  • Zoro # G716527027


product price: $966.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Color
Chrome
Load Capacity
800 lb
Number of Shelves
7
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7-18-28BL
Zoro #
G716527027
UPC #
651588040973
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Length
36 in
Overall Width
18 in

Details

Color
Chrome
Load Capacity
800 lb
Number of Shelves
7
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves, 20 18-1/2''L x 6-5/8''W x 7''H QP1867 and 8 18-1/2''L x 8-3/8''W x 7''H blue bins QP1887, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.