Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/28BLUE BINS

  • Mfr # 2475-950BL

  • Zoro # G616531940


product price: $1,347.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Number of Bins
28
Overall Height
75 in
Color
Galvanized
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2475-950BL
Zoro #
G616531940
UPC #
651588016480
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Bins
28
Item
Solid Shelving Unit
Color
Galvanized
Number of Shelves
8
Material
Carbon Steel
Bin Color
Blue
Load Capacity
400 lb

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 23-7/8''L x 8-1/4''W x 7''H QUS950 blue black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.