Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/30 BLUE BINS BINS

  • Mfr # W7-18-30BL

  • Zoro # G416526993


product price: $848.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Color
Chrome
Length
36 in
Overall Height
74 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W7-18-30BL
Zoro #
G416526993
UPC #
651588041093
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
74 in
Overall Width
18 in

Details

Material
Carbon Steel
Color
Chrome
Number of Shelves
7
Item
Shelving Unit Wire
Load Capacity
800 lb

Description

Bin System Unit, stationary, includes: 4 posts, 7 wire shelves and 30 18-1/2''L x 6-5/8''W x 7''H blue bins QP1867, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.