Zoro Homepage

WIRE SHELVING UNIT W/30 BLUE BINS

  • Mfr # WRS-7-104BL

  • Zoro # G316533121


product price: $834.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Color
Chrome
Overall Width
18 in
Number of Bins
30
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-104BL
Zoro #
G316533121
UPC #
651588044636
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
18 in
Overall Height
74 in

Details

Color
Chrome
Number of Bins
30
Load Capacity
400 lb
Bin Color
Blue
Material
Carbon Steel
Number of Shelves
7
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 30 17-7/8''W x 6-5/8''D x 4''H blue bins QSB104, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.