Zoro Homepage

WIRE SHELVING UNIT W/30 BLUE BINS

  • Mfr # WRS-7-602BL

  • Zoro # G516533181


product price: $1,017.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Bin Color
Blue
Number of Shelves
7
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-602BL
Zoro #
G516533181
UPC #
651588044971
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Overall Depth
36 in

Details

Color
Chrome
Bin Color
Blue
Number of Shelves
7
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Load Capacity
400 lb
Number of Bins
30

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 30 17-5/8''L x 5-9/16''W x 4-5/8''H blue bins QED602, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.