Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/30 GREEN BINS MOBILE

  • Mfr # MWRS-7-104GN

  • Zoro # G116533147


product price: $768.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
400 lb
Bin Color
Green
Number of Shelves
7
Material
Carbon Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-7-104GN
Zoro #
G116533147
UPC #
651588071137
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Length
36 in
Overall Width
18 in

Details

Load Capacity
400 lb
Bin Color
Green
Number of Shelves
7
Material
Carbon Steel
Color
Chrome
Total Number of Bins
30
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 30 17-7/8''L x 6-5/8''W x 4''H green bins QSB104 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.