Zoro Homepage

WIRE SHELVING UNIT W/30 RED BINS

  • Mfr # WRS-7-602RD

  • Zoro # G716533035


product price: $1,026.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Red
Overall Depth
36 in
Number of Shelves
7
Load Capacity
400 lb
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-602RD
Zoro #
G716533035
UPC #
651588045015
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Overall Width
18 in
Overall Height
74 in

Details

Bin Color
Red
Number of Shelves
7
Load Capacity
400 lb
Color
Chrome
Number of Bins
30
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 30 17-5/8''L x 5-9/16''W x 4-5/8''H red bins QED602, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.