
WIRE SHELVING UNIT W/32 RED BINS
Mfr # WR9-214RD
Zoro # G416527952
product price: $1,047.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
9
Overall Height
74 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR9-214RD
Zoro #
G416527952
UPC #
651588128077
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
24 in
Length
36 in
Details
Number of Shelves
9
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire
Load Capacity
800 lb
Description
Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 32 QSB214 red bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.