Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/33 BLACK BINS

  • Mfr # WR12-109BK

  • Zoro # G216528555


product price: $665.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Material
Carbon Steel
Overall Width
12 in
Color
Chrome
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-109BK
Zoro #
G216528555
UPC #
651588048979
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
12 in
Length
36 in

Details

Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire
Load Capacity
800 lb
Number of Shelves
12

Description

Bin Wire Shelving System, 36''W x 12''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 33 QSB109 black bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.