
WIRE SHELVING UNIT W/33 CONDUCTIVE BINS
Mfr # WR12-109CO
Zoro # G816528610
product price: $1,368.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
12
Color
Chrome
Overall Height
74 in
Load Capacity
800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR12-109CO
Zoro #
G816528610
UPC #
651588204696
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
12 in
Length
36 in
Details
Number of Shelves
12
Color
Chrome
Load Capacity
800 lb
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, conductive, 36''W x 12''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 33 QSB109 bins, available in multiple color, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.