Zoro Homepage

WIRE SHELVING UNIT W/33 CONDUCTIVE BINS

  • Mfr # WR12-116CO

  • Zoro # G616528858


product price: $2,648.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
800 lb
Number of Shelves
12
Overall Height
74 in
Color
Chrome
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-116CO
Zoro #
G616528858
UPC #
651588204856
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
24 in
Length
36 in

Details

Load Capacity
800 lb
Number of Shelves
12
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel

Description

Bin Wire Shelving System, conductive, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 33 QSB116 bins, available in multiple color, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.