Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/44 CONDUCTIVE BINS

  • Mfr # WR12-108CO

  • Zoro # G016528625


product price: $1,992.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Height
74 in
Material
Carbon Steel
Number of Shelves
12
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-108CO
Zoro #
G016528625
UPC #
651588204757
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Length
36 in
Overall Width
18 in

Details

Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
12
Load Capacity
800 lb

Description

Bin Wire Shelving System, conductive, 36''W x 18''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 44 QSB108 bins, available in multiple color, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.