
WIRE SHELVING UNIT W/44 RED BINS
Mfr # WR12-114RD
Zoro # G216528470
product price: $1,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Length
36 in
Overall Width
24 in
Overall Height
74 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR12-114RD
Zoro #
G216528470
UPC #
651588073193
Country of Origin
Multiple
Dimensions
Length
36 in
Overall Width
24 in
Overall Height
74 in
Details
Load Capacity
800 lb
Item
Shelving Unit Wire
Color
Chrome
Material
Carbon Steel
Number of Shelves
12
Description
Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 12 wire shelves, 4 posts, and 44 QSB114 red bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.