
WIRE SHELVING UNIT W/48 BLACK BINS MOBILE
Mfr # MWRS-7-103BK
Zoro # G916533071
product price: $1,007.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Number of Shelves
7
Total Number of Bins
48
Color
Chrome
Bin Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRS-7-103BK
Zoro #
G916533071
UPC #
651588070970
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Length
36 in
Overall Height
74 in
Details
Number of Shelves
7
Total Number of Bins
48
Color
Chrome
Bin Color
Black
Load Capacity
400 lb
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Description
Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 48 17-7/8''L x 4-1/8''W x 4''H black bins QSB103 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.