Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/48 BLACK BINS

  • Mfr # WRS-7-103BK

  • Zoro # G416533229


product price: $890.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
400 lb
Number of Shelves
7
Overall Width
18 in
Number of Bins
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-103BK
Zoro #
G416533229
UPC #
651588044490
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
74 in

Details

Color
Chrome
Load Capacity
400 lb
Item
Merchandising and Display Rack/Cart
Number of Shelves
7
Number of Bins
48
Bin Color
Black
Material
Carbon Steel

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 48 17-7/8''W x 4-1/8''D x 4''H black bins QSB103, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.