Zoro Homepage

WIRE SHELVING UNIT W/48 BLUE BINS MOBILE

  • Mfr # MWRS-7-604BL

  • Zoro # G016542461


product price: $952.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Material
Carbon Steel
Length
36 in
Overall Height
74 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-7-604BL
Zoro #
G016542461
UPC #
651588071533
Country of Origin
Multiple

Dimensions

Length
36 in
Overall Height
74 in
Overall Width
18 in

Details

Color
Chrome
Material
Carbon Steel
Number of Shelves
7
Item
Bin System Unit
Load Capacity
1,200 lb

Description

Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 48 17-5/8''L x 3-3/4''W x 4-5/8''H blue bins QED604 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.