Zoro Homepage

WIRE SHELVING UNIT W/48 GRAY BINS MOBILE

  • Mfr # MWRS-7-604GY

  • Zoro # G916533125


product price: $952.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Total Number of Bins
48
Load Capacity
400 lb
Bin Color
Gray
Number of Shelves
7
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWRS-7-604GY
Zoro #
G916533125
UPC #
651588071557
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Length
36 in
Overall Width
18 in

Details

Total Number of Bins
48
Load Capacity
400 lb
Bin Color
Gray
Number of Shelves
7
Material
Carbon Steel
Color
Chrome
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 48 17-5/8''L x 3-3/4''W x 4-5/8''H gray bins QED604 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.