Zoro Homepage

WIRE SHELVING UNIT W/48 RED BINS

  • Mfr # WRS-7-103RD

  • Zoro # G016533148


product price: $890.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
48
Overall Width
18 in
Color
Chrome
Bin Color
Red
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-103RD
Zoro #
G016533148
UPC #
651588044575
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
74 in
Overall Depth
36 in

Details

Number of Bins
48
Color
Chrome
Item
Merchandising and Display Rack/Cart
Bin Color
Red
Load Capacity
400 lb
Number of Shelves
7
Material
Carbon Steel

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 2 flat wire shelves, 5 slanted wire shelves, 4 posts, and 48 17-7/8''W x 4-1/8''D x 4''H red bins QSB103, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.