
WIRE SHELVING UNIT W/48 RED BINS
Mfr # WRS-7-604RD
Zoro # G516533044
product price: $897.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
7
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS-7-604RD
Zoro #
G516533044
UPC #
651588045091
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
74 in
Overall Depth
36 in
Details
Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
7
Color
Chrome
Item
Merchandising and Display Rack/Cart
Number of Bins
48
Bin Color
Red
Description
Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 48 17-5/8''L x 3-3/4''W x 4-5/8''H red bins QED604, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.