
WIRE SHELVING UNIT W/48 YELLOW BINS MOBILE
Mfr # MWRS-7-604YL
Zoro # G816533195
product price: $1,359.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
48
Load Capacity
400 lb
Overall Height
74 in
Number of Shelves
7
Bin Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWRS-7-604YL
Zoro #
G816533195
UPC #
651588071595
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
18 in
Overall Length
36 in
Details
Total Number of Bins
48
Item
Merchandising and Display Rack/Cart
Load Capacity
400 lb
Number of Shelves
7
Bin Color
Yellow
Material
Carbon Steel
Color
Chrome
Description
Bin Systems Unit, mobile, 36''L x 18''W x 80''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves, 48 17-5/8''L x 3-3/4''W x 4-5/8''H yellow bins QED604 & 4 5'' swivel polyurethane casters 2 with brakes, chrome plated finish, suitable for dry storage applications, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.