Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/48 YELLOW BINS

  • Mfr # WRS-7-604YL

  • Zoro # G816533041


product price: $1,157.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Yellow
Color
Chrome
Overall Width
18 in
Load Capacity
400 lb
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS-7-604YL
Zoro #
G816533041
UPC #
651588045114
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Depth
36 in
Overall Height
74 in

Details

Bin Color
Yellow
Color
Chrome
Load Capacity
400 lb
Number of Bins
48
Number of Shelves
7
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart

Description

Bin Systems Unit, stationary, 36''W x 18''D x 74''H, includes: 4 posts, 2 flat wire shelves, 5 slanted wire shelves & 48 17-5/8''L x 3-3/4''W x 4-5/8''H yellow bins QED604, chrome plated finish, suitable for dry storage applications, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.