
WIRE SHELVING UNIT W/49 BINS RED
Mfr # WR8-805RD
Zoro # G516530869
product price: $1,326.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
8
Overall Height
74 in
Overall Width
24 in
Load Capacity
800 lb
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR8-805RD
Zoro #
G516530869
UPC #
651588228371
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
24 in
Length
36 in
Details
Item
Shelving Unit Wire
Number of Shelves
8
Load Capacity
800 lb
Color
Chrome
Material
Carbon Steel
Description
Bin Wire Shelving System, 36''W x 24''D x 74''H overall size, 800 lb. capacity per shelf, includes: 8 wire shelves, 4 posts, and 49 QSB805 red bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.